Zoro Homepage

Aruba 10G SFP+ LC SR 300m MMF, J9150D

  • Mfr # J9150D

  • Zoro # G5991728


product price: $1,239.99
/ea
Free Shipping & Returns

Key Features

Width
2.2 in
Depth
0.5 in
Connector Type
LC
Height
0.6 in
Ethernet Technology
10 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J9150D
Zoro #
G5991728
UPC #
190017245935
Country of Origin
Unknown

Dimensions

Width
2.2 in
Depth
0.5 in
Height
0.6 in

Details

Connector Type
LC
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber
Total Number of Ports
1
Network Technology
10GBase-SR
Weight (Approximate)
0.10 lb
Form Factor
Plug-in Module
Product Name
10G SFP+ LC SR 300m OM3 MMF Transceiver
Application/Usage
Optical Network, Data Networking
Interfaces/Ports Details
1 x LC 10GBase-SR Network
Product Type
SFP+
Fiber Mode Supported
Multi-mode

Description

Aruba 10G SFP+ LC SR 300m MMF XCVR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.