Zoro Homepage

Aruba 1G SFP LC LX 10km SMF XC, J4859D

  • Mfr # J4859D

  • Zoro # G5990976


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Width
2.2 in
Depth
0.5 in
Connector Type
LC
Height
0.6 in
Media Type Supported
Optical Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4859D
Zoro #
G5990976
UPC #
190017245850
Country of Origin
Unknown

Dimensions

Width
2.2 in
Depth
0.5 in
Height
0.6 in

Details

Connector Type
LC
Media Type Supported
Optical Fiber
Fiber Mode Supported
Single-mode
Ethernet Technology
Gigabit Ethernet
Interfaces/Ports Details
1 x LC 1000Base-LX Network
Product Type
SFP (mini-GBIC)
Total Number of Ports
1
Product Name
1G SFP LC LX 10km SMF Transceiver
Weight (Approximate)
0.10 lb
Network Technology
1000Base-LX
Application/Usage
Data Networking, Optical Network

Description

Aruba 1G SFP LC LX 10km SMF XCVR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.