Zoro Homepage

Aruba 6100 24G 4SFP+ Swch

  • Mfr # JL678A#ABA

  • Zoro # G012432353


product price: $2,007.99
/ea
Free Shipping & Returns

Key Features

Width
17.4 in
Height
1.7 in
Depth
7.9 in
Mounting
Wall Mount, Rack Mount
Includes
6100 24G 4SFP+ Switch, Mounting Brackets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JL678A#ABA
Zoro #
G012432353
UPC #
190017348711
Country of Origin
United States

Dimensions

Width
17.4 in
Height
1.7 in
Depth
7.9 in

Details

Item
Ethernet Switch
Mounting
Wall Mount, Rack Mount
Includes
6100 24G 4SFP+ Switch, Mounting Brackets
Frequency
60 Hz, 50 Hz
Number of Network Ports
24
Compatible Rack Unit
1U
Port/Expansion Slot Details
24 x Gigabit Ethernet Network, 4 x 10 Gigabit Ethernet Expansion Slot
Number of Power Supplies Supported
1
Expansion Slot Type
SFP+
Power Consumption
33 W
Modular
Yes
Uplink Port
Yes
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Media Type Supported
Optical Fiber, Twisted Pair
Network Technology
10GBase-X, 10/100/1000Base-T
Layer Supported
3
Number of Power Supplies Installed
1
Number of SFP+ Slots
4
Series
6100
Number of Expansion Slots
4
Power Source
Power Supply
Green Environmental Attribute
Environmentally Friendly
Total Number of Expansion Slots
4
Environmentally Friendly
Yes
Form Factor
Wall Mountable, Rack-mountable
Total Number of Network Ports
24
Network Standard
10/100/1000Base-T, 10GBase-X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.