Shop HPE

DL145 G11 8024P 1x16G 2SFF

  • Mfr # P87460-005

  • Zoro # G322639794


product price: 
$
7,651.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC, 230 V AC
Power Supply
700 W
Rack Height
2U
Number of Power Supplies Installed
1
Standard Memory
16 GB
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P87460-005
Zoro #
G322639794
UPC #
190017826332
Country of Origin
United States

Dimensions

Rack Height
2U
Width
14.1"
Height
3.4"
Depth
16"

Details

Item
Server
Input Voltage
120 V AC, 230 V AC
Power Supply
700 W
Number of Power Supplies Installed
1
Standard Memory
16 GB
Number of Solid State Drives
1
Mount Type
Rack
Processor Speed
2.40 GHz
Hot Swappable Power Supply
Yes
Operating System Supported
CentOS, Windows Server 2025, Red Hat Enterprise Linux 9.4, Oracle Linux, Windows Server 2022, Windows Server 2019, Ubuntu Server LTS, SUSE Linux Enterprise Server 15 SP6, Red Hat Enterprise Linux 8.10
Number of Total Expansion Bays
2
Number of DisplayPorts
1
Number of Network (RJ-45) Ports
4
Maximum Memory Supported
768 GB
Processor Generation
4th Gen
Remote Management Controller
HPE iLO 6
Remote Management
Yes
PCI Express Details
4 x PCIe Gen5 (2 FHFL, 1 FHHL, 1 OCP 3.0)
Total Number of USB Ports
4
Total Number of Expansion Slots
4
Number of Processors Installed
1
Processor Type
EPYC
Total Number of Memory Slots
6
Number of Internal 2.5" Bays
2
Processor Core
Octa-core (8 Core)
Number of Occupied Memory Slots
1
Memory Technology
DDR5 SDRAM
Signal Processing
Registered (Buffered)
Number of SFF Bays
2
Power Source
Power Supply
Network (RJ-45)
Yes
Graphics Memory Capacity
16 MB
Solid State Drive Interface
Serial ATA/600
Color
Black
Number of Power Supplies Supported
2
Total Solid State Drive Capacity
480 GB
Controller Type
Serial ATA/600
Cache
32 MB
Solid State Drive Configuration
1 x 480GB
DisplayPort
Yes
Energy Star
Yes
Ethernet Technology
Gigabit Ethernet
Error Checking
ECC
Product Line
ProLiant
Energy Efficiency Certification
ENERGY STAR 4.0
Number of Processors Supported
1
Security Features
UEFI Secure Boot and Secure Start support, Immutable Silicon Root of Trust, FIPS 140-3 validation (iLO 6 certification in progress), Common Criteria certification (iLO 6 certification in progress), Configurable for PCI DSS compliance, Advanced Encryption Standard (AES) and Triple Data Encryption Standard (3DES) on browser, Support for Commercial National Security Algorithms (CNSA), Tamper-free updates - components digitally signed and verified, Secure Recovery - recover critical firmware to a known good state on detection of compromised firmware, Ability to rollback firmware, Secure erase of NAND/User data, Chassis Intrusion detection

Description

***SmartChoice*** HPE ProLiant DL145 Gen11 8024P 2.4GHz 8c 1P 1x16GB-R 2SFF 1x480GB SSD NC BCM5719 1x700W PS NA Server.This comes Preconfigured with the following options: 1x 416151-B21,1x P72589-B21,1x P41073-B21,1x P69063-B21,1x P57943-B21,1x 875519-B21,1x P51182-B21,1x P69264-B21 ,1x P55808-B21,1x P71972-B21,1x P71965-B21,1x P71978-B21,1x P72007-B21,1x P71979-B21,1x 416151-001,1x P71966-B21,1x P69060-B21,1x P72585-B21,1x P71967-B21,1x P71983-B21,1x P70851-B21,1x P42105-B21,5x 810392-B21,1x P71982-B21,1x P50321-B21,1x P71990-B21,1x P35877-B21,1x P72892-B21,1x P71969-B21,1x 654961-B21,1x P54133-B21,1x P71980-B21,4x P72586-B21,1x P30180-B21,4x P57950-B21,1x 142263-008,1x P44976-B21,1x 122657-00A

Ratings & reviews