DL145 G11 8124P 1x16G 2SFF

  • Mfr # P87459-005

  • Zoro # G922639910


product price:  $7,296.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC, 230 V AC
Remote Management
Yes
Number of Processors Installed
1
Total Solid State Drive Capacity
480 GB
Number of Power Supplies Installed
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P87459-005
Zoro #
G922639910
UPC #
190017826325
Country of Origin
United States

Dimensions

Depth
16"
Height
3.4"
Width
14.1"
Rack Height
2U

Details

Item
Server
Input Voltage
120 V AC, 230 V AC
Remote Management
Yes
Number of Processors Installed
1
Total Solid State Drive Capacity
480 GB
Number of Power Supplies Installed
1
Processor Type
EPYC
Energy Star
Yes
Maximum Memory Supported
768 GB
Error Checking
ECC
Total Number of Expansion Slots
4
Cache
64 MB
Number of Occupied Memory Slots
1
Remote Management Controller
HPE iLO Standard with Intelligent Provisioning (embedded), HPE OneView Standard (requires download), HPE Compute Ops Management (optional subscription available)
Processor Generation
4th Gen
Hot Swappable Power Supply
Yes
Graphics Memory Capacity
16 MB
Number of Power Supplies Supported
2
Number of Network (RJ-45) Ports
4
Total Number of USB Ports
4
Controller Type
Serial ATA/600
Solid State Drive Configuration
1 x 480GB
Total Number of Memory Slots
6
Signal Processing
Registered (Buffered)
Memory Technology
DDR5 SDRAM
Network (RJ-45)
Yes
Number of DisplayPorts
1
Color
Black
DisplayPort
Yes
Number of Internal 2.5" Bays
2
Processor Core
Hexadeca-core (16 Core)
Power Supply
700 W
Solid State Drive Interface
Serial ATA/600
Ethernet Technology
Gigabit Ethernet
Number of SFF Bays
2
Number of Total Expansion Bays
2
Mount Type
Rack
Number of Solid State Drives
1
Power Source
Power Supply
Standard Memory
16 GB
Processor Speed
2.45 GHz
Operating System Supported
Red Hat Enterprise Linux 8.10, CentOS, Ubuntu Server LTS, Oracle Linux, Red Hat Enterprise Linux 9.4, Windows Server 2022, Windows Server 2019, Windows Server 2025, SUSE Linux Enterprise Server 15 SP6
PCI Express Details
4 x PCIe Gen5 (2 FHFL, 1 FHHL, 1 OCP 3.0)
Product Line
ProLiant
Security Features
UEFI Secure Boot and Secure Start support, Immutable Silicon Root of Trust, FIPS 140-3 validation (iLO 6 certification in progress), Common Criteria certification (iLO 6 certification in progress), Configurable for PCI DSS compliance, Advanced Encryption Standard (AES) and Triple Data Encryption Standard (3DES) on browser, Support for Commercial National Security Algorithms (CNSA), Tamper-free updates - components digitally signed and verified, Secure Recovery - recover critical firmware to a known good state on detection of compromised firmware, Ability to rollback firmware, Secure erase of NAND/User data, Chassis Intrusion detection
Number of Processors Supported
1
Energy Efficiency Certification
ENERGY STAR 4.0

Description

***SmartChoice***HPE ProLiant DL145 Gen11 8124P 2.45GHz 16c 1P 1x16GB-R 2SFF 1x480GB SSD 1x700W PS NA ServerThis comes Preconfigured with the following options: 1x 416151-B21,1x P72589-B21,1x P41073-B21,1x P69265-B21,1x P69063-B21,1x P57943-B21,1x 875519-B21,1x P51182-B21,1x P55808-B21,1x P71972-B21,1x P71965-B21,1x P71978-B21,1x P72007-B21,1x P71979-B21,1x 416151-001,1x P71966-B21,1x P69060-B21,1x P72585-B21,1x P71967-B21,1x P71983-B21,1x P70851-B21,1x P42105-B21,5x 810392-B21,1x P71982-B21,1x P50321-B21,1x P71990-B21,1x P35877-B21,1x P72892-B21,1x P71969-B21,1x 654961-B21,1x P54133-B21,1x P71980-B21,4x P72586-B21,1x P30180-B21,4x P57950-B21,1x 142263-008,1x P44976-B21,1x 122657-00A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.