DL20 G11 6333P 1x32G 4SFF

  • Mfr # P86755-005

  • Zoro # G322702122


product price:  $5,663.41
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC, 130 V AC
Power Supply
500 W
Cache
18 MB
Error Checking
ECC
Graphics Memory Capacity
16 MB
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P86755-005
Zoro #
G322702122
UPC #
190017820156
Country of Origin
United States

Dimensions

Depth
15.3"
Height
1.7"
Width
17.1"
Rack Height
1U

Details

Item
Server
Input Voltage
120 V AC, 130 V AC
Power Supply
500 W
Cache
18 MB
Error Checking
ECC
Graphics Memory Capacity
16 MB
Ethernet Technology
Gigabit Ethernet
Controller Type
Serial ATA/600, NVMe, 12Gb/s SAS
Hard Drive RPM
10000
DisplayPort
Yes
Hard Drive Configuration
2 x 1.2TB
Energy Star
Yes
Hard Drive Interface
12Gb/s SAS
Mount Type
Rack
Number of USB 2.0 Ports
1
Number of Internal 2.5" Bays
4
Number of Hard Drives
2
Memory Technology
DDR5 SDRAM
Processor Type
Xeon
Number of Total Expansion Bays
5
Processor Speed
3.10 GHz
Number of SFF Bays
4
Plug/Connector Type
C13/C14
Number of Network (RJ-45) Ports
4
Hot Swappable Power Supply
Yes
Power Source
Power Supply
Total Number of USB Ports
10
Number of DisplayPorts
1
RAID Levels
0, 1, 5, 6, 10, 50, 60
Total Number of Expansion Slots
3
Number of Occupied Memory Slots
1
Remote Management Controller
iLO Management (standard), Intelligent Provisioning (standard) iLO Advanced (optional)
Network (RJ-45)
Yes
Number of External 5.25" Bays
1
Operating System Supported
Ubuntu, SuSE Linux Enterprise Server, Windows Server, Red Hat Enterprise Linux
Total Hard Drive Capacity
2.40 TB
Remote Management
Yes
Signal Processing
Unregistered (Unbuffered)
Redundant Power Supply
Yes
Number of VGA Ports
1
PCI Express Details
1x PCIe 5.0 CEM slot, 1 Internal OCP Storage Controller slot, 1 External OCP 3.0 Network Controller slot
Total Number of Memory Slots
4
Maximum Memory Supported
128 GB
RAID Supported
Yes
Number of Power Supplies Installed
2
Package Contents
ProLiant DL20 G11 Server6-foot IEC C-13/C-14 Jumper CordEasy Install Rail 12 Kit
Number of Processors Installed
1
Standard Memory
32 GB
Processor Core
Hexa-core (6 Core)
Energy Efficiency Certification
ENERGY STAR 4.0
Product Line
ProLiant
Chipset Model
C262
Controller Model
MR408i-o
Hot Swappable Bays
Yes
Number of Processors Supported
1

Description

***Smart Choice SKU***HPE ProLiant DL20 Gen11 6333P 3.1GHz 6c 1P 1x32GB-U 4SFF MR408i-o 2x1.2TB HDD 2x500W PS NA Server. This includes the follow options pre installed: 1x P64580-B21,1x P65813-B21,1x P66089-B21,1x 875236-B21,1x P65431-B21,2x 416151-B21,1x P59559-B21,1x P65427-B21,1x P52754-B21,1x P65440-B21,1x P65812-B21,1x P51917-B21,1x P42105-B21,1x P65422-B21,1x P77159-B21,1x 875519-B21,1x P65426-B21,1x P35877-B21,1x P65811-B21,1x P58336-B21,1x P62168-B21,2x 654961-B21,1x P64340-B21,1x P65420-B21,1x P50451-B21,1x796265-B21,1x P65446-B21,1x P30180-B21,1x P64577-B21,2x P28587-B21,1x P48708-B21,,2x 865403-B21,1x P65428-B21,1x 122657-00A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.