Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hpe DL20 Gen11 E-2414 1P 16G N P65393B21

DL20 Gen11 E-2414 1P 16G N (Discontinued)

  • Mfr # P65393B21
  • Zoro # G112496255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P65393B21
Zoro #
G112496255
UPC #
190017686530
Country of Origin
United States

Dimensions

Width
17.1 in
Depth
15 in
Height
1.7 in
Rack Height
1U

Details

Item
Server
Graphics Controller Model
G200
Number of Network (RJ-45) Ports
4
Number of Occupied Memory Slots
1
Security Features
UEFI Secure Boot and Secure Start support. Immutable Silicon Root of Trust FIPS 140-2 validation Common Criteria certification Configurable for PCI DSS compliance Advanced Encryption Standard (AES) and Triple Data Encryption Standard (3DES) on browser Support for Commercial National Security Algorithms (CNSA) iLO Security Modes Granular control over iLO interfaces Smart card (PIV/CAC) and Kerberos based 2-factor Authentication. Tamper-free updates - components digitally signed and verified. Secure Recovery - recover critical firmware to known good state on detection of compromised FW. Ability to rollback firmware Secure erase of NAND TPM (Trusted Platform Module) 2.0 Bezel Locking Kit Chassis Intrusion detection option
Controller Model
Intel VROC
Graphics Memory Capacity
16 MB
Signal Processing
Unregistered (Unbuffered)
Remote Management Controller
iLO Management
Redundant Power Supply
Yes
Cache
8 MB
VGA
Yes
Maximum Memory Supported
128 GB
Number of Processors Installed
1
Plug/Connector Type
C13/C14
Number of VGA Ports
1
Number of External 5.25" Bays
1
Power Source
Power Supply
Operating System Supported
Windows Server, Red Hat Enterprise Linux, SuSE Linux Enterprise Server, Ubuntu
Energy Star
Yes
Error Checking
ECC
Processor Model
E-2414
Number of LFF Bays
2
Network (RJ-45)
Yes
Maximum Power Supply Wattage
290 W
Processor Speed
2.60 GHz
Number of DisplayPorts
1
Ethernet Technology
Gigabit Ethernet
Controller Type
Serial ATA
Number of Processors Supported
1
Total Number of Expansion Slots
3
Chipset Model
C262
Number of 3.5" Bays
2
Number of Total Expansion Bays
3
Standard Memory
16 GB
Number of Power Supplies Installed
1
Total Number of USB Ports
8
Memory Technology
DDR5 SDRAM
PCI Express Details
1 PCIe 5.0 CEM slot, 1 Internal OCP Storage Controller slot, 1 External OCP 3.0 Network Controller slot
Processor Core
Quad-core (4 Core)
Processor Type
Xeon
Number of Power Supplies Supported
2
Remote Management
Yes
Series
DL20 G11

Description

HPE DL20 Gen11 E-2414 1P 16G N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.