Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hpe DL20 Gen11 E-2436 1P 16G 4 P65396B21

DL20 Gen11 E-2436 1P 16G 4 (Discontinued)

  • Mfr # P65396B21
  • Zoro # G512496213
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P65396B21
Zoro #
G512496213
UPC #
190017686561
Country of Origin
United States

Dimensions

Rack Height
1U
Width
17.1 in
Height
1.7 in
Depth
15 in

Details

Item
Server
Memory Technology
DDR5 SDRAM
Total Number of USB Ports
8
Processor Speed
2.90 GHz
Graphics Memory Capacity
16 MB
Processor Type
Xeon
Security Features
UEFI Secure Boot and Secure Start support. Immutable Silicon Root of Trust FIPS 140-2 validation Common Criteria certification Configurable for PCI DSS compliance Advanced Encryption Standard (AES) and Triple Data Encryption Standard (3DES) on browser Support for Commercial National Security Algorithms (CNSA) iLO Security Modes Granular control over iLO interfaces Smart card (PIV/CAC) and Kerberos based 2-factor Authentication. Tamper-free updates - components digitally signed and verified. Secure Recovery - recover critical firmware to known good state on detection of compromised FW. Ability to rollback firmware Secure erase of NAND TPM (Trusted Platform Module) 2.0 Bezel Locking Kit Chassis Intrusion detection option
Processor Model
E-2436
Power Source
Power Supply
Number of DisplayPorts
1
Cache
12 MB
Operating System Supported
Ubuntu, Windows Server, Red Hat Enterprise Linux, SuSE Linux Enterprise Server
Energy Star
Yes
Maximum Memory Supported
128 GB
Remote Management
Yes
Error Checking
ECC
Standard Memory
16 GB
PCI Express Details
1 PCIe 5.0 CEM slot, 1 Internal OCP Storage Controller slot, 1 External OCP 3.0 Network Controller slot
Number of Power Supplies Installed
1
Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
4
VGA
Yes
Redundant Power Supply
Yes
Number of Processors Installed
1
Number of Power Supplies Supported
2
Ethernet Technology
Gigabit Ethernet
Controller Type
Serial ATA
Number of VGA Ports
1
Number of Occupied Memory Slots
1
Processor Core
Hexa-core (6 Core)
Total Number of Expansion Slots
3
Number of Internal 2.5" Bays
4
Number of Total Expansion Bays
5
Number of SFF Bays
4
Plug/Connector Type
C13/C14
Number of External 5.25" Bays
1
Graphics Controller Model
G200
Remote Management Controller
iLO Management (standard), Intelligent Provisioning (standard), iLO Advanced (optional)
Chipset Model
C262
Maximum Power Supply Wattage
500 W
Signal Processing
Unregistered (Unbuffered)
Number of Processors Supported
1
Controller Model
Intel VROC
Series
DL20 G11

Description

HPE DL20 Gen11 E-2436 1P 16G 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.