This item is Discontinued.

Hpe DL360 G10+ 4314 MR416i-a N P69749-005

DL360 G10+ 4314 MR416i-a N (Discontinued)

  • Mfr # P69749-005
  • Zoro # G112496385
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P69749-005
Zoro #
G112496385
UPC #
190017707921
Country of Origin
United States

Dimensions

Width
17.1"
Height
1.7"
Depth
29.2"
Rack Height
1U

Details

Item
Server
Input Voltage
230 V AC, 120 V AC
Includes
ProLiant DL360 G10 Plus Server 6-Foot IEC C-13/C-14 Jumper Cord 1U SFF Easy Install Rail Kit
Number of Power Supplies Supported
2
Number of Total Expansion Bays
8
Number of USB 3.0 Ports
5
Number of Processors Installed
1
Signal Processing
Registered (Buffered)
Network (RJ-45)
Yes
Standard Memory
128 GB
Redundant Power Supply
Yes
Remote Management
Yes
Number of VGA Ports
1
Number of Solid State Drives
2
Number of SFF Bays
8
Processor Type
Xeon Silver
Total Number of USB Ports
5
Remote Management Controller
HPE iLO 5
Number of Occupied Memory Slots
4
Intel Optane Memory Ready
Yes
Chipset Model
C621A
Number of Internal 2.5" Bays
8
Maximum Memory Supported
2 TB
Cache
24 MB
Processor Speed
2.40 GHz
Hot Swappable Bays
Yes
Error Checking
ECC
Power Source
Power Supply
Processor Core
Hexadeca-core (16 Core)
Number of Power Supplies Installed
2
RAID Supported
Yes
Processor Model
4314
Controller Model
MR416i-a Gen10 Plus
VGA
Yes
Solid State Drive Interface
Serial ATA
Controller Type
12Gb/s SAS, Serial ATA
Solid State Drive Configuration
(2) 480GB
Hot Swappable Power Supply
Yes
Energy Star
Yes
Processor Generation
3rd Gen
PCI Express Details
2 PCIe: (1)16 FH, (1)16 LP
Number of Processors Supported
2
Total Number of Expansion Slots
2
Maximum Power Supply Wattage
800 W
Graphics Memory Capacity
16 MB
Number of Network (RJ-45) Ports
2
Energy Efficiency Certification
ENERGY STAR 4.0
Total Solid State Drive Capacity
960 GB
Plug/Connector Type
C13/C14
Environmentally Friendly
Yes
Memory Technology
DDR4 SDRAM
Ethernet Technology
10 Gigabit Ethernet
Series
DL360 G10 Plus

Description

HPE DL360 G10+ 4314 MR416i-a N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.