DL360 G11 4516Y+ 8SFF NS204I-U SVR

  • Mfr # P72993-005

  • Zoro # G314873953


product price:  $14,161.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC, 230 V AC
Power Supply
1,000 W
Number of VGA Ports
1
Package Contents
ProLiant DL380 G11 Server 6-foot IEC C-13/C-14 Jumper Cord ProLiant DL3XX Gen11 Easy Install Rail 3 Kit
Network (RJ-45)
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P72993-005
Zoro #
G314873953
UPC #
-
Country of Origin
Mexico

Dimensions

Height
1.7"
Depth
29.6"
Rack Height
1U
Width
17.1"

Details

Item
Server
Input Voltage
120 V AC, 230 V AC
Power Supply
1,000 W
Number of VGA Ports
1
Package Contents
ProLiant DL380 G11 Server 6-foot IEC C-13/C-14 Jumper Cord ProLiant DL3XX Gen11 Easy Install Rail 3 Kit
Network (RJ-45)
Yes
Hot Swappable Power Supply
Yes
Cache
45 MB
Environmentally Friendly
Yes
Number of USB 2.0 Ports
1
Number of Total Expansion Bays
9
Number of Power Supplies Installed
2
Graphics Memory Capacity
16 MB
Error Checking
ECC
Number of Network (RJ-45) Ports
4
Mount Type
Rack
Controller Type
NVMe
Number of Processors Installed
1
Operating System Supported
Red Hat Enterprise Linux, Linux, SuSE Linux Enterprise Server, Windows Server, Oracle Linux, Ubuntu
Number of Internal 2.5" Bays
8
Number of SFF Bays
8
Redundant Power Supply
Yes
Plug/Connector Type
C13/C14
Power Source
Power Supply
Remote Management
Yes
Maximum Memory Supported
8 TB
Number of Occupied Memory Slots
2
Energy Star
Yes
Ethernet Technology
Gigabit Ethernet
Memory Technology
DDR5 SDRAM
Number of External 5.25" Bays
1
Processor Core
Tetracosa-core (24 Core)
Processor Speed
2.20 GHz
Processor Generation
5th Gen
PCI Express Details
Slot 1 x16 PCIe 5.0 - Full Height; Slot 2 x16 PCIe 5.0 - Low Profile
Processor Type
Xeon Silver
Total Number of Expansion Slots
2
Signal Processing
Registered (Buffered)
Total Number of USB Ports
5
Standard Memory
128 GB
Remote Management Controller
HPE iLO 6
Hot Swappable Bays
Yes
Energy Efficiency Certification
ENERGY STAR 4.0
Chipset Model
C741
Product Line
ProLiant
Controller Model
NS204i-u
Number of Processors Supported
2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.