This item is Discontinued.

Hpe DL360 G11 6530 8SFF NS204I-U SVR P72994-005

This item is Discontinued.

Hpe

DL360 G11 6530 8SFF NS204I-U SVR (Discontinued)

Mfr # P72994-005
Zoro # G514874057
Country of Origin Mexico
Category Servers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P72994-005
Zoro #
G514874057
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
29.6"
Rack Height
1U
Width
17.1"
Height
1.7"

Details

Item
Server
Input Voltage
120 V AC, 230 V AC
Power Supply
1000 W
Graphics Memory Capacity
16 MB
Number of Processors Installed
1
Ethernet Technology
Gigabit Ethernet
Controller Type
NVMe
Error Checking
ECC
Number of Total Expansion Bays
9
Number of External 5.25" Bays
1
Memory Technology
DDR5 SDRAM
Processor Type
Xeon Gold
Total Number of Expansion Slots
2
Signal Processing
Registered (Buffered)
Redundant Power Supply
Yes
Remote Management Controller
HPE iLO 6
Remote Management
Yes
Standard Memory
128 GB
Total Number of USB Ports
5
Hot Swappable Power Supply
Yes
Plug/Connector Type
C13/C14
Number of Network (RJ-45) Ports
4
Operating System Supported
Red Hat Enterprise Linux, Windows Server, Linux, Oracle Linux, SuSE Linux Enterprise Server, Ubuntu
Processor Speed
2.10 GHz
Number of Occupied Memory Slots
2
Network (RJ-45)
Yes
Mount Type
Rack
Power Source
Power Supply
PCI Express Details
Slot 1 x16 PCIe 5.0 - Full Height; Slot 2 x16 PCIe 5.0 - Low Profile
Cache
160 MB
Environmentally Friendly
Yes
Processor Core
Dotriaconta-core (32 Core)
Package Contents
ProLiant DL380 G11 Server 6-foot IEC C-13/C-14 Jumper Cord ProLiant DL3XX Gen11 Easy Install Rail 3 Kit
Number of Internal 2.5" Bays
8
Energy Star
Yes
Processor Generation
5th Gen
Number of SFF Bays
8
Number of Power Supplies Installed
2
Maximum Memory Supported
8 TB
Number of USB 2.0 Ports
1
Number of VGA Ports
1
Chipset Model
C741
Product Line
ProLiant
Controller Model
NS204i-u
Hot Swappable Bays
Yes
Number of Processors Supported
2
Energy Efficiency Certification
ENERGY STAR 4.0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.