DL360 G11 4514Y 8SFF MR408I-O SVR

  • Mfr # P72985-005

  • Zoro # G214873954


product price:  $14,469.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC, 230 V AC
Power Supply
1,000 W
Network (RJ-45)
Yes
Processor Core
Hexadeca-core (16 Core)
Processor Type
Xeon Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P72985-005
Zoro #
G214873954
UPC #
190017728063
Country of Origin
Mexico

Dimensions

Height
1.7"
Width
17.1"
Rack Height
1U
Depth
29.6"

Details

Item
Server
Input Voltage
120 V AC, 230 V AC
Power Supply
1,000 W
Network (RJ-45)
Yes
Processor Core
Hexadeca-core (16 Core)
Processor Type
Xeon Silver
PCI Express Details
Slot 1 x16 PCIe 5.0 - Full Height; Slot 2 x16 PCIe 5.0 - Low Profile
Number of Power Supplies Installed
2
Number of VGA Ports
1
Redundant Power Supply
Yes
Number of SFF Bays
8
Power Source
Power Supply
Ethernet Technology
Gigabit Ethernet
Processor Speed
2 GHz
Hot Swappable Power Supply
Yes
Memory Technology
DDR5 SDRAM
Energy Star
Yes
Mount Type
Rack
Error Checking
ECC
Number of Hard Drives
2
Environmentally Friendly
Yes
Hard Drive RPM
10000
Operating System Supported
Ubuntu, Oracle Linux, Linux, Windows Server, Red Hat Enterprise Linux, SuSE Linux Enterprise Server
Controller Type
Serial ATA/600, 12Gb/s SAS
Hard Drive Configuration
2 x 1.2TB
Number of Internal 2.5" Bays
8
Package Contents
ProLiant DL380 G11 Server 6-foot IEC C-13/C-14 Jumper Cord ProLiant DL3XX Gen11 Easy Install Rail 3 Kit
Number of Processors Installed
1
Number of Network (RJ-45) Ports
4
Cache
30 MB
Number of Total Expansion Bays
9
Number of External 5.25" Bays
1
Graphics Memory Capacity
16 MB
Number of Occupied Memory Slots
4
Maximum Memory Supported
8 TB
Total Hard Drive Capacity
2.40 TB
Signal Processing
Registered (Buffered)
Total Number of Expansion Slots
2
Standard Memory
128 GB
Remote Management Controller
HPE iLO 6
Remote Management
Yes
Processor Generation
5th Gen
Total Number of USB Ports
5
RAID Supported
Yes
Number of USB 2.0 Ports
1
Hard Drive Interface
12Gb/s SAS
Plug/Connector Type
C13/C14
Product Line
ProLiant
Energy Efficiency Certification
ENERGY STAR 4.0
Controller Model
MR408i-o Gen11
Hot Swappable Bays
Yes
Chipset Model
C741
Number of Processors Supported
2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.