DL385 G11 9124 2x32G 8SFF

  • Mfr # P86277-005

  • Zoro # G422639687


product price:  $14,171.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC, 230 V AC
Power Supply
800 W
PCI Express Details
1 x PCIe 5.0 X16 Full-height, full-length
Processor Generation
4th Gen
Standard Memory
64 GB
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P86277-005
Zoro #
G422639687
UPC #
190017816999
Country of Origin
United States

Dimensions

Depth
25.4"
Rack Height
2U
Height
3.4"
Width
17.1"

Details

Item
Server
Input Voltage
120 V AC, 230 V AC
Power Supply
800 W
PCI Express Details
1 x PCIe 5.0 X16 Full-height, full-length
Processor Generation
4th Gen
Standard Memory
64 GB
Solid State Drive Configuration
2 x 480GB
Cache
64 MB
Graphics Memory Capacity
16 MB
Hot Swappable Power Supply
Yes
Solid State Drive Interface
Serial ATA/600
Signal Processing
Registered (Buffered)
Energy Star
Yes
Number of VGA Ports
1
Memory Technology
DDR5 SDRAM
Remote Management
Yes
Total Number of Expansion Slots
1
Processor Type
EPYC
RAID Supported
Yes
Total Solid State Drive Capacity
960 GB
Number of Internal 2.5" Bays
8
Mount Type
Rack
Ethernet Technology
Gigabit Ethernet
Package Contents
ProLiant DL385 G11 Server6-foot IEC C-13/C-14 Jumper CordProLiant DL3XX Gen11 Easy Install Rail 2 Kit
Processor Speed
2.70 GHz
RAID Levels
0, 1, 5, 6, 10, 50, 60
Controller Type
12Gb/s SAS, NVMe, Serial ATA/600
Error Checking
ECC
Number of Processors Installed
1
Number of Occupied Memory Slots
2
Number of Total Expansion Bays
8
Total Number of USB Ports
5
Power Source
Power Supply
Maximum Memory Supported
6 TB
Number of Network (RJ-45) Ports
4
Processor Core
Hexadeca-core (16 Core)
Network (RJ-45)
Yes
Redundant Power Supply
Yes
Number of Power Supplies Installed
2
Operating System Supported
SUSE Linux Enterprise Server 15 SP4, Red Hat Enterprise Linux 8.6, Windows Server 2022, Red Hat Enterprise Linux 9.0, Windows Server 2019
Total Number of Memory Slots
24
Number of Solid State Drives
2
Plug/Connector Type
C13/C14
Number of SFF Bays
8
Remote Management Controller
HPE iLO 6
Hot Swappable Bays
Yes
Controller Model
MR408i-o
Security Features
UEFI Secure Boot and Secure Start support, Immutable Silicon Root of Trust, FIPS 140-3 validation (iLO 6 certification in progress), Common Criteria certification (iLO 6 certification in progress), Configurable for PCI DSS compliance, Advanced Encryption Standard (AES) and Triple Data Encryption Standard (3DES) on browser, Support for Commercial National Security Algorithms (CNSA), Tamper-free updates - components digitally signed and verified, Secure Recovery - recover critical firmware to known good state on detection of compromised firmware, Ability to rollback firmware, Secure erase of NAND/User data, TPM (Trusted Platform Module) 2.0
Number of Processors Supported
2
Product Line
ProLiant

Description

***SmartChoice*** HPE ProLiant DL385 Gen11 9124 3.0GHz 16c 1P 2x32GB-R 8SFF MR408i-o 2x480GB SSD 2x800W PS NA Server.. Includes the following options pre-installed: 1x P57910-B21,2x 416151-B21,1x P55114-B21,1x P57936-B21,P52352-B21,1x 875237-B21,2x P41073-B21,1x P57901-B21,1x P57952-B21,1x P57943-B21,1x 875519-B21,1x P53939-B21,1x P55714-B21,1x P51182-B21,1x P55103-B21,2x P38994-B21,1x P58468-B21,1x P55808-B21,4x P58471-B21,1x P57985-B21,1x P57925-B21,1x 796265-B21,1x P55115-B21,1x P57906-B21,1x P68212-B21,1x P57937-B21,1x P54974-B21,1x P42105-B21,1x P57982-B21,22x 810392-B21,1x P50401-B21,1x P57908-B21,1x P59761-B21,1x P56558-B21,1x P35877-B21,2x P64218-B21,1x P59425-B21,1x P53719-B21,1x P58336-B21,6x 654961-B21,1x P57921-B21,1x P57909-B21,2x P50323-B21,1x P30180-B21,4x P57950-B21,1x 122657-00A,2x 873874-B21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.