DVD-Reader - Internal - Jack Black

  • Mfr # 726536-B21

  • Zoro # G0573917


product price:  $109.41
/ea
Free Shipping & Returns

Key Features

Color
Black
Maximum CD Read Speed
24x
Maximum DVD Read Speed
8x
Height
0.4 in
Width
5.1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
726536-B21
Zoro #
G0573917
UPC #
888182015506
Country of Origin
Unknown

Dimensions

Height
0.4 in
Width
5.1 in
Depth
5.2 in

Details

Item
DVD-Reader
Color
Black
Maximum CD Read Speed
24x
Maximum DVD Read Speed
8x
Compatible With
HP ProLiant Gen9 Servers
Optical Media Supported
DVD-ROM
Drive Type
Internal
Drive Interface
SATA/150
Layer Supported
Double-layer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.