Shop HPE
See all product information
Create Account
DVD-Writer - Internal - Jack Black
- Mfr # 726537-B21
- Zoro # G0577870
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Color
Jack Black
Drive Interface
SATA/150
Media Layer Supported
Double-layer
Compatibility
HP ProLiant Gen9 Servers
Max. CD Rewrite Speed
24x
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 726537-B21
- Zoro #
- G0577870
- UPC #
- 888182015513
- Country of Origin
- Unknown
Dimensions
- Width
- 5.1 in
- Depth
- 5.2 in
- Height
- 0.4 in
Details
- Item
- DVD-Writer
- Color
- Jack Black
- Drive Interface
- SATA/150
- Media Layer Supported
- Double-layer
- Compatibility
- HP ProLiant Gen9 Servers
- Max. CD Rewrite Speed
- 24x
- Max. DVD Write Speed
- 8x
- Max. CD Write Speed
- 24x
- Max. CD Read Speed
- 24x
- Max. DVD Rewrite Speed
- 8x
- Max. DVD Read Speed
- 8x
- Optical Media Supported
- DVD-RAM/+/-R/+/-RW
- Drive Type
- Internal
- Compatible With
- HP ProLiant DL380 Gen10 Plus Server
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.