Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ETH 10GB 2PT 562SFP+ ADPTR

  • Mfr # 727055-B21

  • Zoro # G815831759


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
2
Form Factor
Plug-in Card
Expansion Slot Type
SFP+
Device Supported
Server
Network Standard
10GBase-X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
727055-B21
Zoro #
G815831759
UPC #
-
Country of Origin
United States

Details

Number of Ports
2
Item
10Gigabit Ethernet Card
Form Factor
Plug-in Card
Expansion Slot Type
SFP+
Device Supported
Server
Network Standard
10GBase-X
Media Type Supported
Optical Fiber
Host Interface
PCI Express 3.0 x8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.