
Hp X240 10G Sfp+ Sfp+ 3M Dac Cable
Mfr # JD097C
Zoro # G0473126
product price: $297.99
/ea
Free Shipping & Returns
Key Features
Cable Type
SFP+
Color
Black
Cable Length
9.84 ft
Material
Copper
Features
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JD097C
Zoro #
G0473126
UPC #
886112818609
Country of Origin
Unknown
Dimensions
Cable Length
9.84 ft
Details
Cable Type
SFP+
Color
Black
Item
Network Cable
Material
Copper
Features
Environmentally Friendly
Compatibility
HP Switch Series: 10500, 12500, 4500G, 4510G, 5800, 5810, 5900, 5920, 7500, 9500
Device Supported
Network Device, Switch
Connector on First End Details
(1) SFP+ Network
Connector on Second End Details
(1) SFP+ Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.