This item is Discontinued.

Hpe Hpe 300Gb Sas 10K Sff Sc Ds Hdd 872475-B21

Hpe 300Gb Sas 10K Sff Sc Ds Hdd (Discontinued)

  • Mfr # 872475-B21
  • Zoro # G9371689
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
872475-B21
Zoro #
G9371689
UPC #
190017140742
Country of Origin
Unknown

Details

Item
Hard Drive
Interface
SAS
Recording Capacity
300 GB
Drive Type
Internal
Device Supported
Server
Spindle Speed
10000 rpm
Compatibility
HP ProLiant DL360 Gen10
Drive Interface
12Gb/s SAS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.