This item is Discontinued.

Hpe Hpq Bl460C G8 E5-2650V2 2.6 Ghz-20Mb 64Gb Svr Sby 741446-S01

Hpq Bl460C G8 E5-2650V2 2.6 Ghz-20Mb 64Gb Svr Sby (Discontinued)

  • Mfr # 741446-S01
  • Zoro # G2567578
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
741446-S01
Zoro #
G2567578
UPC #
887758961063
Country of Origin
Unknown

Dimensions

Height
7.1"
Width
2.2"
Depth
20.4"

Details

Compatibility
Microsoft Windows Server, Red Hat Enterprise Linux (RHEL), SUSE Linux Enterprise Server (SLES), Canonical Ubuntu, Oracle Solaris, VMware, Citrix XenServer
Operating System
No
Product Type
Server

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.