This item is Discontinued.

Hpe Hpq Dl360Pr08 E5-2620V2 2.1Ghz-15Mb Us 737291-S01

Hpq Dl360Pr08 E5-2620V2 2.1Ghz-15Mb Us (Discontinued)

  • Mfr # 737291-S01
  • Zoro # G2528746
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
737291-S01
Zoro #
G2528746
UPC #
887758713129
Country of Origin
United States

Dimensions

Height
1.7"
Width
17.1"
Depth
27.5"

Details

Compatibility
Microsoft Windows Server, Canonical Ubuntu, Red Hat Enterprise Linux (RHEL), SUSE Linux Enterprise Server (SLES), Oracle Solaris, VMware, Citrix XenServer
Product Type
Server
Operating System
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.