This item is Discontinued.

Hpe Hpq Dl360Pr08 E5-2650V1 2.0Ghz-20Mb 8C 1P 697493-S01

Hpq Dl360Pr08 E5-2650V1 2.0Ghz-20Mb 8C 1P (Discontinued)

  • Mfr # 697493-S01
  • Zoro # G2524467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
697493-S01
Zoro #
G2524467
UPC #
887111161826
Country of Origin
Unknown

Dimensions

Height
1.7"
Depth
27.5"
Width
17.1"

Details

Compatibility
VMware, Oracle Solaris, Citrix XenServer, Microsoft Windows Server, Red Hat Enterprise Linux (RHEL), SUSE Linux Enterprise Server (SLES)
Product Type
Server
Operating System
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.