This item is Discontinued.

Hpe Hpq Dl380Pr08 E5-2620V1 2.0Ghz-15Mb 6C 1P, 642120-001 642120-001

Hpq Dl380Pr08 E5-2620V1 2.0Ghz-15Mb 6C 1P, 642120-001 (Discontinued)

  • Mfr # 642120-001
  • Zoro # G2521247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
642120-001
Zoro #
G2521247
UPC #
886111285372
Country of Origin
United States

Dimensions

Depth
27.3"
Height
3.4"
Width
17.5"

Details

Compatibility
Oracle Solaris, Microsoft Windows Server, Red Hat Enterprise Linux (RHEL), SUSE Linux Enterprise Server (SLES)
Product Type
Server
Operating System
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.