This item is Discontinued.

Hpe Hpq Dl380Pr08 E5-2690V1 2.90Ghz-20Mb 2C 2P 662257-001

Hpq Dl380Pr08 E5-2690V1 2.90Ghz-20Mb 2C 2P (Discontinued)

  • Mfr # 662257-001
  • Zoro # G2526950
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
662257-001
Zoro #
G2526950
UPC #
886111887408
Country of Origin
United States

Dimensions

Height
3.4"
Width
17.5"
Depth
27.3"

Details

Compatibility
Oracle Solaris, Microsoft Windows Server, Red Hat Enterprise Linux (RHEL), SUSE Linux Enterprise Server (SLES)
Product Type
Server
Operating System
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.