This item is Discontinued.

Hpe Hpq E5-2643V1 3.3Ghz-10Mb 4C Proc Bl460G8,662072-B21 662072-B21

Hpq E5-2643V1 3.3Ghz-10Mb 4C Proc Bl460G8,662072-B21 (Discontinued)

  • Mfr # 662072-B21
  • Zoro # G2527790
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
662072-B21
Zoro #
G2527790
UPC #
886111883691
Country of Origin
United States

Dimensions

Width
1.8"
Depth
2.1"

Details

Input Voltage
1.4 V DC
Product Type
Processor Upgrade
Compatibility

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.