
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
624192-B21
Zoro #
G2568250
UPC #
885631547991
Country of Origin
United States
Dimensions
Height
7.9"
Depth
5.7"
Width
1.6"
Details
Color
Black
Product Type
DVD-Writer
Compatibility
HP Proliant Servers: ML10, ML10 v2, ML310e Gen8, ML350e Gen8, ML350p Gen8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.