This item is Discontinued.

Hpe Hpq Ml350R08 E5-2640V1 2.5Ghz-15Mb 6C 2P 1 646678-001

Hpq Ml350R08 E5-2640V1 2.5Ghz-15Mb 6C 2P 1 (Discontinued)

  • Mfr # 646678-001
  • Zoro # G2520398
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
646678-001
Zoro #
G2520398
UPC #
886111387991
Country of Origin
United States

Dimensions

Height
8.6"
Width
19"
Depth
28.8"

Details

Compatibility
Solaris, Microsoft Windows Server 2008, Red Hat Enterprise Linux (RHEL), SUSE Linux Enterprise Server (SLES)
Product Type
Server
Operating System
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.