This item is Discontinued.

Hpe Hpq Ml350T08 E5-2620V1 2.0Ghz-15Mb 6C 1P L 686713-S01

Hpq Ml350T08 E5-2620V1 2.0Ghz-15Mb 6C 1P L (Discontinued)

  • Mfr # 686713-S01
  • Zoro # G2528606
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
686713-S01
Zoro #
G2528606
UPC #
886112793890
Country of Origin
United States

Dimensions

Width
8.6"
Depth
29.1"
Height
18.2"

Details

Compatibility
Solaris, Microsoft Windows Server 2008, Red Hat Enterprise Linux (RHEL), SUSE Linux Enterprise Server (SLES)
Product Type
Server
Operating System
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.