This item is Discontinued.

Hpe Hpq Storeever 1/8 G2 Lto-7 Ult 15K Sas Autoldr N7P35A

Hpq Storeever 1/8 G2 Lto-7 Ult 15K Sas Autoldr (Discontinued)

  • Mfr # N7P35A
  • Zoro # G2552309
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N7P35A
Zoro #
G2552309
UPC #
889894007056
Country of Origin
United States

Dimensions

Width
18.9"
Depth
31.7"
Height
1.7"

Details

Encryption
Yes
Product Type
Tape Autoloader

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.