ML30 G11 6325P 1x32G 8SFF

  • Mfr # P86726-005
  • Zoro # G522702083
product price: 
$
8,406.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120V AC, 230V AC
Power Supply
500 W
Number of Internal 2.5" Bays
8
Operating System Supported
Linux, Windows Server
Processor Type
Xeon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P86726-005
Zoro #
G522702083
UPC #
190017819945
Country of Origin
United States

Dimensions

Depth
18.7"
Height
14.5"
Rack Height
4U
Width
6.9"

Details

Item
Server
Input Voltage
120V AC, 230V AC
Power Supply
500 W
Number of Internal 2.5" Bays
8
Operating System Supported
Linux, Windows Server
Processor Type
Xeon
Controller Type
Serial ATA/600, 12Gb/s SAS, NVMe
Cache
12 MB
RAID Levels
0, 1, 5, 6, 10, 50, 60
Processor Core
Quad-core (4 Core)
Number of USB 2.0 Ports
1
PCI Express Details
3 x PCIe 4.0 X4 Full height, full length, 1 x PCIe 5.0 x16 Full height, full length
Number of SFF Bays
8
Number of External 5.25" Bays
2
Ethernet Technology
Gigabit Ethernet
RAID Supported
Yes
Number of Power Supplies Installed
2
Number of VGA Ports
1
Package Contents
ProLiant ML30 Gen11 Serverpower cord
Plug/Connector Type
C13
Hot Swappable Power Supply
Yes
Number of Network (RJ-45) Ports
4
Memory Technology
DDR5 SDRAM
Solid State Drive Interface
Serial ATA/600
Remote Management Controller
HPE iLO6 and HPE Compute Ops Management (optional subscription available)
Maximum Memory Supported
128 GB
Redundant Power Supply
Yes
Processor Speed
3.50 GHz
Number of Occupied Memory Slots
1
Power Source
Power Supply
Number of Total Expansion Bays
10
Mount Type
Tower
Remote Management
Yes
Graphics Memory Capacity
16 MB
Network (RJ-45)
Yes
Standard Memory
32 GB
Total Number of Expansion Slots
4
Total Number of Memory Slots
4
Solid State Drive Configuration
2 x 960GB
Signal Processing
Unregistered (Unbuffered)
Total Number of USB Ports
10
Total Solid State Drive Capacity
1.92 TB
Number of DisplayPorts
1
Number of Solid State Drives
2
Number of Processors Installed
1
Energy Star
Yes
DisplayPort
Yes
Error Checking
ECC
Energy Efficiency Certification
ENERGY STAR 4.0
Controller Model
MR216i-p
Chipset Model
C262
Hot Swappable Bays
Yes
Number of Processors Supported
1
Product Line
ProLiant

Description

***SmartChoice***HPE ProLiant ML30 Gen11 6325P 3.5GHz 4c 1P 1x32GB-U 8SFF MR216i-p 2x960GB SSD 2x500W PS NA Server. This comes Preconfigured with the following options:1x P65105-B21,1x P65813-B21,1x P65089-B21,1x P47784-B21,1x P59559-B21,1x P65812-B21,2x P41076-B21,1x P42105-B21,1x 106128-011,1x P65088-B21,1x P65739-B21,1x P77160-B21,1x P65642-B21,1x P35877-B21,6x 654961-B21,1x P64340-B21,1x P65985-B21,1x P65107-B21,1x 671100-B21,1x P55544-B21,1x P65641-B21,1x P45231-B21,1x P65081-B21,1x P65083-B21,1x P65645-B21,2x 416151-001,1x P66475-B21,1x P66476-B21,1x P30180-B22,1x P48708-B21,2x 865403-B21,1x P31384-B21,1x 122657-00A

Ratings & reviews