Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ML350 G11 4510 1X32G 4LFF HDD NA SVR

  • Mfr # P87112-005

  • Zoro # G622781803


product price: $13,827.99
/ea
Free Shipping & Returns

Key Features

Cache
30 MB
Height
18.2"
Hard Drive Configuration
2 x 8TB
Hot Swappable Power Supply
Yes
Depth
28"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P87112-005
Zoro #
G622781803
UPC #
-
Country of Origin
China

Dimensions

Height
18.2"
Depth
28"
Rack Height
4U
Width
6.9"

Details

Cache
30 MB
Hard Drive Configuration
2 x 8TB
Hot Swappable Power Supply
Yes
Graphics Memory Capacity
16 MB
Operating System Supported
Citrix XenServer, SuSE Linux Enterprise Server, Windows Server, Ubuntu, Red Hat Enterprise Linux, Oracle Linux
Total Number of Expansion Slots
4
Item
Server
Number of Network (RJ-45) Ports
4
Plug/Connector Type
C13/C14
RAID Supported
Yes
Processor Speed
2.40 GHz
Number of LFF Bays
4
Controller Type
12Gb/s SAS, NVMe, Serial ATA/600
Number of DisplayPorts
1
Ethernet Technology
Gigabit Ethernet
DisplayPort
Yes
Maximum Memory Supported
4 TB
Energy Star
Yes
Number of Processors Installed
1
RAID Levels
0, 1, 5, 6, 10, 50, 60
Processor Core
Dodeca-core (12 Core)
Processor Type
Xeon Silver
Total Number of Memory Slots
32
Number of Hard Drives
2
Memory Technology
DDR5 SDRAM
Power Supply
800 W
Remote Management
Yes
Number of USB 2.0 Ports
1
Network (RJ-45)
Yes
Hard Drive RPM
7200
Riser Card
4 x8 PCIe 5.0 slots with primary riser cage
Signal Processing
Registered (Buffered)
PCI Express Details
4 x8 PCIe 5.0 slots
Number of Total Expansion Bays
4
Total Number of USB Ports
5
Number of Power Supplies Installed
2
Number of Occupied Memory Slots
1
Standard Memory
32 GB
Redundant Power Supply
Yes
Number of 3.5" Bays
4
Power Source
Power Supply
Error Checking
ECC
Mount Type
Tower
Hard Drive Interface
12Gb/s SAS
Package Contents
ProLiant ML350 G11 Server6-foot IEC C-13/C-14 Jumper cord1x HPE ProLiant Compute ML Gen11/Gen12 Intrusion Cable Kit
Remote Management Controller
HPE iLO Standard with Intelligent Provisioning (embedded), HPE OneView Standard (requires download); HPE iLO Advanced, HPE OneView Advanced (require licenses), and HPE Compute Ops Management (optional subscription available)
Total Hard Drive Capacity
16 TB
Number of VGA Ports
1
Processor Generation
5th Gen

Description

HPE ML350 G11 4510 1X32G 4LFF HDD NA SVR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.