
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
R0Q82B
Zoro #
G012487681
UPC #
190017620749
Country of Origin
United States
Dimensions
Width
17.5"
Depth
20"
Height
3.5"
Rack Height
2U
Details
Item
SAN/NAS Storage System
Network (RJ-45)
Yes
Number of Total Expansion Bays
24
Energy Star
Yes
Host Interface
iSCSI
Number of Hard Drives Installed
2
Protocols
iSCSI
Ethernet Technology
10 Gigabit Ethernet
Number of Controllers
2
Number of 2.5" Bays
24
Number of Solid State Drive Supported
24
Controller Type
iSCSI
Number of iSCSI Ports
8
Total Hard Drive Capacity Installed
3.84 TB
Number of Network (RJ-45) Ports
8
Hard Drive Configuration
(2) 1.92TB
Clustering Supported
Yes
Number of Hard Drives Supported
24
Series
2000
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.