This item is Discontinued.

Hpe ProLiant DL360 Gen11 1U Rack Server P51931B21

This item is Discontinued.

Hpe

ProLiant DL360 Gen11 1U Rack Server (Discontinued)

Mfr # P51931B21
Zoro # G510089950
UPC # 190017585093
Country of Origin United States
Category Servers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P51931B21
Zoro #
G510089950
UPC #
190017585093
Country of Origin
United States

Dimensions

Rack Height
1U

Details

Item
Server
Input Voltage
120V AC
Power Supply
Power Supply
RAID Supported
Yes
Includes
6-foot IEC C-13/C-14 Jumper Cord
Security Features
UEFI Secure Boot and Secure Start support , Immutable Silicon Root of Trust , FIPS 140-3 validation (iLO 6 certification in progress) , Common Criteria certification (iLO 6 certification in progress) , Configurable for PCI DSS compliance , Advanced Encryption Standard (AES) and Triple Data Encryption Standard (3DES) on browser , Support for Commercial National Security Algorithms (CNSA) , iLO Security Modes , Granular control over iLO interfaces , Smart card (PIV/CAC) and Kerberos based 2-factor Authentication , Tamper-free updates - components digitally signed and verified , Secure Recovery - recover critical firmware to known good state on detection of compromised firmware , Ability to rollback firmware , Secure erase of NAND/User Data , TPM 2.0 (Trusted Platform Module 2.0)
Number of Memory Slots
16
Controller Type
Serial ATA
Number of USB Ports
5
Memory Technology
DDR5 SDRAM
Remote Management
Yes
Graphics Memory Capacity
16 MB
Signal Processing
Registered (Buffered)
Processor Manufacturer
Intel
Number of SFF Bays
8
Processor Speed
2 GHz
VGA
Yes
Number of Processors Supported
2
Number of Expansion Slots
2
Series
DL360 Gen11
Processor Type
Xeon Gold
Number of VGA Ports
1
PCI Express Details
2-slots (x16 FH, x16 HH) as standard
Processor Model
5416S
Operating System Supported
SuSE Linux Enterprise Server
Remote Management Controller
HPE iLO 6
Green Environmental Attribute
ENERGY STAR 3.0; Environmentally Friendly
Plug/Connector Type
C13/C14
Power Supply Wattage
800 W
Network (RJ-45)
Yes
Number of Occupied Memory Slots
1
Number of Processors Installed
1
Processor Core
Hexadeca-core (16 Core)
Chipset Manufacturer
Intel
Mounting
Rack
Error Checking
ECC
Number of Power Supplies Supported
2
Number of Internal 2.5" Bays
8
Max. Memory Supported
8 TB
Number of Network (RJ-45) Ports
2
Processor Generation
4th Gen
RAID Levels
0, 1, 5, 10
Hot Swappable Bays
Yes
Number of Total Expansion Bays
8
Chipset Model
C741
Cache
30 MB
Ethernet Technology
10 Gigabit Ethernet
Hot Swappable Power Supply
Yes
Controller Model
Intel VROC
Standard Memory
32 GB
Number of Power Supplies Installed
1

Description

Do you need to efficiently expand or refresh your IT infrastructure to propel the business? Adaptable for diverse workloads and environments, the compact 1U HPE ProLiant DL360 Gen11 delivers enhanced performance with the right balance of expandability and density. Designed for supreme versatility and resiliency while backed by a comprehensive warranty, the HPE ProLiant DL360 Gen11 is ideal for IT infrastructure, either physical, virtual, or containerized. The HPE ProLiant DL360 Gen11 supports the 4th Generation Intel Xeon Scalable Processors with up to 60 cores, plus 4800 MT/s HPE DDR5 SmartMemory up to 4.0 TB per socket. Introducing PCIe Gen5 and Intel Software Guard Extensions SGX support on the dual-socket segment, the HPE ProLiant DL360 Gen11 complements Gen10 Plus reach by delivering premium compute, memory, networking communication, discrete graphic, I/O, and security capabilities for customers focused on performance at any cost. DL360 Gen11 server is an execellent choice of daily business and workloads in General Compute, Database Management, Virtual Desktop Infrastructure, Content Delivery Network, Edge Acceleration and Intelligent Video Analytics.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.