Shop HPE
See all product information
Create Account
(S0U60A) Switches & Bridges
- Mfr # S0U60A
- Zoro # G616106360
product price:Â
$
6,508.99
/ea
Free Shipping & Returns
Key Features
Port/Expansion Slot Details
6 x Expansion Slot
Compatible Rack Unit
4U
Total Number of Expansion Slots
6
Redundant Power Supply
Yes
Manageable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S0U60A
- Zoro #
- G616106360
- UPC #
- 190017650586
- Country of Origin
- China
- Item
- Switch Chassis
- Port/Expansion Slot Details
- 6 x Expansion Slot
- Compatible Rack Unit
- 4U
- Total Number of Expansion Slots
- 6
- Redundant Power Supply
- Yes
- Manageable
- Yes
- Form Factor
- Rack-mountable
- Expansion Slot Type
- Line Card
- Power Source
- AC, Power Supply
- Number of Power Supplies Supported
- 4
- Networking Standards
- IEEE 802.3bt
- Features
- Hot-swappable
- Modular
- Yes
- Media Type Supported
- Optical Fiber
- Power Consumption
- 1600 W
- High Availability Supported
- Yes
- Layer Supported
- 3
- PoE (RJ-45) Port
- Yes
- Voltage
- 120 V AC
- Series
- CX 5420
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.