X372 54VDC 1600W 110-240VAC Power Supply - 120 V AC, 230 V AC Input - 54 V DC Output - 1600 W
- Mfr # JL670A#ABA
- Zoro # G812431730
product price:Â
$
2,353.99
/ea
Free Shipping & Returns
Key Features
Output Voltage
54V DC
Output Power
1600 W
Input Voltage
230 V AC, 120 V AC
Voltage
120V AC, 230V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JL670A#ABA
- Zoro #
- G812431730
- UPC #
- 190017339641
- Country of Origin
- United States
Details
- Item
- Power Supply
- Output Voltage
- 54V DC
- Output Power
- 1600 W
- Input Voltage
- 230 V AC, 120 V AC
- Voltage
- 120V AC, 230V AC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.