Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Hpi Racing 26 mm Direzza Sport Z1 T-Drift Tire, 2PK HPI4424

26 mm Direzza Sport Z1 T-Drift Tire, 2PK (Discontinued)

  • Mfr # HPI4424
  • Zoro # G615962547
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPI4424
Zoro #
G615962547
UPC #
4944258044248
Country of Origin
China

Description

These Dunlop Direzza T-Drift Tires are a special hard plastic tire with the fully licensed tread pattern from the popular Dunlop Direzza Sport Z1 tire.Drifters can now switch from slicks to treaded tires to fine tune their car to track conditions.The realistic tread pattern is also a great way to show off your drift machine! The extremely hard compound delivers long life and makes it easy to break traction to get your machine sideways for maximum drift angle as you clip the apex.Features -Direzza sport Z1 T-Drift tire -2 piece Specifications - Size: 26 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.