1-1/2 in OD x 2 in L, Billet 6061 Aluminum Joiner Hose Union Connector, Anodized Silver
- Mfr # AHU-150-SL
- Zoro # G522944254
product price:Â
$
22.49
/ea
Key Features
Material
Aluminum
Outside Diameter
1-1/2 in
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AHU-150-SL
- Zoro #
- G522944254
- UPC #
- 648044895888
- Country of Origin
- China
Dimensions
- Outside Diameter
- 1-1/2 in
- Length
- 2 in
Details
- Item
- Billet Aluminum Joiner
- Color
- Silver
- Material
- Aluminum
Description
This HPS Billet Aluminum Hose Union is designed to connect silicone or rubber hoses together for a tight, leak-free seal. This anodized adapter fitting is machined from 6061 grade aluminum, making it both light-weight and durable for use with coolant, air, or fuel. The stopper at the middle of the ribbed joiner helps center hoses for an even application on both ends. Its compact size allows for connections in tight spaces or with back-to-back bends.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.