1-3/8 in - 1-1/2 in OD x 2 in L, Billet 6061 Aluminum Joiner Hose Union Connector, Anodized Black
- Mfr # AHUR-138-150-BLK
- Zoro # G722940834
product price:Â
$
26.45
/ea
Key Features
Outside Diameter
1-3/8 in - 1-1/2 in
Material
Aluminum
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AHUR-138-150-BLK
- Zoro #
- G722940834
- UPC #
- 648044912042
- Country of Origin
- China
Dimensions
- Outside Diameter
- 1-3/8 in - 1-1/2 in
- Length
- 2 in
Details
- Color
- Black
- Material
- Aluminum
- Item
- Billet Aluminum Joiner
Description
The HPS Billet Aluminum Reducing Hose Union is expertly engineered to allow effortless adaption and connection of hoses with different inside diameters. Crafted with precision engineering and designed for durability, this innovative union is set to revolutionize the way you connect hoses. Its high-grade anodized aluminum construction ensures exceptional strength and longevity, making it a reliable choice for automotive, commercial, and industrial applications. Featuring a sleek and compact design, our union offers a perfect fit and tight seal, eliminating any leakage concerns. This product is even equipped to perform with connections in tight spaces or with back-to-back bends. With Type II anodizing, Its corrosion-resistant properties make it ideal for various environments, including outdoor and industrial settings. The union's user-friendly design allows for quick and hassle-free installation, saving you valuable time and effort. The stopper at the middle of the ribbed joiner helps ensure an even installation on both ends. Upgrade your hose connections today and enjoy optimal performance, and unmatched reliability with the HPS Reducing Aluminum Hose Union. Take control of your hose connections like never before!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.