Shop HPS PERFORMANCE
See all product information
Create Account
2 in ID x 6 in L, 4-Ply Aramid Silicone Ultra High Temp Charge Air Cooler CAC Hump Coupler Hose Hot
- Mfr # CAC-200-HOT
- Zoro # G422941582
product price:Â
$
61.95
/ea
Key Features
Inside Diameter
2 in
Length
6 in
Hose Reinforcement Material
4-ply Aramid
Outside Diameter
2.4 in
Material
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CAC-200-HOT
- Zoro #
- G422941582
- UPC #
- 648044824994
- Country of Origin
- China
Dimensions
- Inside Diameter
- 2 in
- Length
- 6 in
- Outside Diameter
- 2.4 in
Details
- Color
- Orange
- Hose Reinforcement Material
- 4-ply Aramid
- Material
- Silicone
- Temperature Range
- -65 Degrees to 500 Degrees F
- Item
- Silicone CAC Hose
- Standards
- SAE J20
Description
HPS Performance 2 in ultra high temperature 4-ply aramid reinforced silicone charge air cooler (CAC) hot side hump coupler hose with 6 in length, part number CAC-200-HOT, is engineered to meet and exceed SAEJ20 industry standards, providing a high-performance connection between engine-mounted charge air system components. This hot side CAC 3-convolute hump coupler bellow isolates heavy engine vibration and compensates for slight axial misalignments to protect turbocharger and intercooler piping from mechanical stress and fatigue. It is built for extreme-duty industrial, automotive, and marine environments with a temperature range of -65 deg. F to 500 deg. F (260 deg. C). The 4-ply aramid reinforcement offers superior burst pressure resistance and structural integrity compared to standard polyester-reinforced hoses, making it ideal for heavy-duty trucks, buses, and power generation systems. Hose inside diameter: 2 in (51mm). Hose length: 6in. Number of stainless steel rings: 3. Hose outside diameter: 2.4 in (61mm). Wall thickness: 5mm. Color: orange. The premium silicone construction is UV and ozone resistant, ensuring a long service life without hardening or cracking in harsh engine bays. This silicone hose is NOT compatible with fuel or oil.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.