3pcs Intercooler Charge Pipe Kit (Cold and Hot Side), Black,
- Mfr # 17-141WB
- Zoro # G922939867
product price:Â
$
739.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17-141WB
- Zoro #
- G922939867
- UPC #
- 648044901244
- Country of Origin
- China
Details
- Item
- Charge Pipe
- Material
- Aluminum
- Color
- Black
Description
This HPS Performance Hot and Cold Side Intercooler Pipe Kit is engineered to replace your upper and lower cold side, as well as, hot side charge pipes. The upper and lower cold side pipes feature a 2.5 in diameter while the hot side pipe has a 2.25 inch diameter to optimize air flow, maximizing horsepower and torque to intensify your vehicle's overall performance. Crafted for unmatched durability, the 6061 mandrel-bent aluminum piping, 3-ply reinforced high temperature resistant silicone couplers and 100% stainless steel embossed hose clamps ensure long-lasting reliability under the most demanding conditions. Experience smoother airflow, prevent boost leaks, reduce turbo lag, and enhance throttle response with this easy to install comprehensive kit that includes all necessary hardware and components. Whether you're navigating city streets or conquering the open road, this intercooler pipe kit guarantees an extraordinary drive every time.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.