Shop HPS PERFORMANCE
See all product information
Create Account
Air Intake Kit, Blue,
- Mfr # 827-113BL
- Zoro # G522939267
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 827-113BL
- Zoro #
- G522939267
- UPC #
- 648044887395
- Country of Origin
- China
- Item
- Air Intake Kit
- Color
- Blue
- Material
- Aluminum
Description
Upgrade your vehicle's performance and style with the HPS Performance Air Intake Kit. This kit features a 3-inch, free-flowing, mandrel-bent aluminum tube and a high-flow air filter, delivering dyno-proven gains of 5.6 horsepower and 3.8 lb-ft of torque. Experience improved throttle response and acceleration while maintaining a safe air-fuel ratio, all without the need for tuning or worry about triggering the check engine light. The lightweight aluminum intake tube provides excellent heat dissipation and long-lasting durability, while the washable and reusable high-flow air filter optimizes air intake volume. Reliability is ensured even under extreme driving conditions thanks to the included high-temperature resistant, 3-ply reinforced silicone coupler and 100% stainless steel T-bolt clamps. Installation is a breeze with the included online manual, featuring clear pictures and instructions. No additional modifications are required for installation.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.