Shop HPS PERFORMANCE
See all product information
Create Account
Intercooler Charge Pipe Kit (Cold Side), Black,
- Mfr # 17-167WB
- Zoro # G622939693
product price:
$
268.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17-167WB
- Zoro #
- G622939693
- UPC #
- 648044919027
- Country of Origin
- China
Details
- Material
- Aluminum
- Color
- Black
- Item
- Charge Pipe
Description
This HPS Performance Cold Side Charge Pipe Kit is a direct upgrade for your cold side intercooler piping, replacing the more restrictive and less efficient stock plastic part. The 2.5 in mandrel-bent aluminum piping promotes smoother airflow, reducing turbo lag and improving throttle response, and maximizing performance output for quicker acceleration—proven by dyno gains of 4.3 horsepower and 6.3 lb-ft of torque. The kit includes HPS high-temperature-resistant 4-ply reinforced silicone couplers and 100% stainless steel embossed hose clamps to ensure durability in all driving conditions. It is precisely engineered for easy installation, seamlessly integrating into your vehicle without the need for any additional modifications.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.