Shop HPS PERFORMANCE
See all product information
Create Account
Air Intake Kit with Heat Shield, Black,
- Mfr # 827-406WB
- Zoro # G522940935
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 827-406WB
- Zoro #
- G522940935
- UPC #
- 648044911908
- Country of Origin
- China
- Item
- Air Intake Kit
- Material
- Aluminum
- Color
- Black
Description
The HPS Performance Air Intake Kit is specifically designed to enhance the overall performance of your vehicle. Designed to maximize power and torque, this intake system delivers a noticeable boost of 5.6 horsepower and 8.1 lb-ft. of torque to improve your vehicle's acceleration and responsiveness. Featuring a high-efficiency design with 2.75 in mandrel-bent aluminum tubing, the HPS intake ensures smooth and unrestricted airflow into your engine. The larger diameter allows for increased air volume, optimizing your engine's breathing efficiency. Included in the kit is a reusable air filter that provides excellent filtration while maintaining maximum airflow. This filter can be cleaned and reused, saving you money in the long run compared to disposable filters. The HPS intake kit also features a custom-made enclosed heat shield to prevent heat soak and ensure cooler air intake temperatures. Cooler air can lead to increased power and improved overall engine efficiency. Experience the benefits of enhanced performance, improved fuel economy, and a more responsive engine with the HPS Performance Air Intake Kit.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.