Air Intake Kit with Heat Shield, Red,
- Mfr # 827-740R
- Zoro # G922939379
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 827-740R
- Zoro #
- G922939379
- UPC #
- 648044913735
- Country of Origin
- China
- Color
- Red
- Item
- Air Intake Kit
- Material
- Aluminum
Description
Designed for a balance of performance and comfort, this HPS Performance Air Intake Kit replaces your restrictive stock intake tubing and air cleaner to deliver enhanced power and better drivability. Featuring a custom-crafted 3 in mandrel-bent aluminum intake tube that's engineered for smoother air flow and a reusable HPS Performance high-flow cotton air filter that draws in greater air volume, this kit maximizes efficiency, optimizing performance with ease. This intake features a specially designed heat shield, allowing your engine to breathe cool, fresh air while keeping out radiant heat from the engine. The induction sound is kept to a minimum during normal driving, but under heavy throttle, the 3.5L V6's true tone is unleashed with a deeper, louder resonance. HPS air intake kits feature high performance hardware such as durable HPS 3-ply reinforced silicone couplers and stainless steel clamps that are engineered to perform under toughest driving conditions. Easy to install with no additional modifications required, this upgrade is a must-have to get the most out of your vehicle, whether it's your daily driver or your off-road weekend rig.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.