Air Intake Kit with Heat Shield, Black,
- Mfr # 827-727WB
- Zoro # G722941169
product price:Â
$
504.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 827-727WB
- Zoro #
- G722941169
- UPC #
- 648044911885
- Country of Origin
- China
Details
- Color
- Black
- Material
- Aluminum
- Item
- Air Intake Kit
Description
Unearth the thrill of enhanced throttle performance and acceleration with the HPS Performance Air Intake Kit. This product is meticulously designed, targeting the limitations found in the stock intake system to optimize airflow, resulting in a substantial increase in overall power. Enjoy dyno proven gains of up to 11.3 horsepower and 14.8 lb-ft. of torque. This kit features a performance engineered 3-inch mandrel-bent aluminum intake tube, an enclosed powder coated steel heat shield, a 3-ply reinforced silicone coupler, and 100% stainless steel embossed hose clamps, ensuring reliable performance even under the toughest conditions. The kit also includes a washable and reusable cotton cone filter, promoting unrestricted airflow and an extended filter life. This easy-to-install kit is an essential upgrade for your WRX, promising to elevate your driving experience and enhance performance for a more exhilarating time behind the wheel.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.