Air Intake Kit with Heat Shield, Black,
- Mfr # 827-729WB
- Zoro # G422940172
product price:Â
$
459.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 827-729WB
- Zoro #
- G422940172
- UPC #
- 648044913766
- Country of Origin
- China
Details
- Color
- Black
- Material
- Aluminum
- Item
- Air Intake Kit
Description
This HPS Performance Air Intake Kit replaces the restrictive stock intake with a 3.25 in mandrel-bent aluminum intake tube to improve air delivery to the engine. The stock air filter and air filter housing is replaced with a high-performance reusable high-flow cotton air filter and a specially designed heat shield to direct air flow to your intake. The heat shield features a specially designed pattern to allow the turbocharged engine to be heard under acceleration while retaining the effectiveness of the heat shield. Experience improved acceleration and throttle response with dyno proven gains of 9 horsepower and 9 lb-ft. of torque. Engineered to perform even under the toughest driving conditions, HPS Performance Air Intake Kits are built with durable high temperature resistant reinforced silicone couplers and 100% stainless steel embossed clamps. This kit is easy to install and only requires simple hand tools to complete without the need for additional modifications.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.