Shop HPS PERFORMANCE
See all product information
Create Account
Silicone Intercooler Turbo Boot Hose, Black, , replace part # 8C3Z-6N650-A, 8C3Z-6W650-A
- Mfr # ORCH-207-BLK
- Zoro # G922939683
product price:Â
$
69.35
/ea
Key Features
Material
Silicone
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ORCH-207-BLK
- Zoro #
- G922939683
- UPC #
- 648044918051
- Country of Origin
- China
- Material
- Silicone
- Color
- Black
- Item
- Intercooler Hose
Description
This HPS High Temp 4-ply Reinforced Silicone Turbocharger Intercooler Boot is an upgraded replacement for an OEM turbocharger intercooler boot, which is known to weaken and fail over time. Crafted with oil-resistant fluorolined silicone and engineered for superior performance, it is capable of enduring high levels of boost pressure and extremely high temperatures (up to 500F) under the hood, ensuring reliability across various operating conditions. With 4 layers of aramid reinforced silicone and a pressure tolerance of over 100 PSI, boost leaks are a thing of the past. Designed using the OEM component, this HPS product guarantees a seamless fit. Upgrade your truck or equipment with this boot and avoid costly expenses in the long run.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.