Air Intake Kit with Heat Shield, Black,
- Mfr # 827-735WB
- Zoro # G422939565
product price:Â
$
391.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 827-735WB
- Zoro #
- G422939565
- UPC #
- 648044916507
- Country of Origin
- China
Details
- Color
- Black
- Item
- Air Intake Kit
- Material
- Aluminum
Description
Experience a new level of performance with the HPS Performance Air Intake Kit. This kit is designed to optimize your vehicle's airflow, delivering a substantial boost in horsepower and torque. Dyno-proven to enhance your engine's output by an impressive 14.9 horsepower and 14.2 lb-ft of torque, this upgrade is a game-changer for anyone looking to add more power to their vehicle. Crafted with precision, the intake kit features a premium 3.25 in aluminum intake tube that offers superior airflow compared to restrictive stock components. A durable high-temperature resistant silicone coupler ensures a secure and leak-free connection, while stainless steel embossed hose clamps provide a reliable hold. The washable and reusable high-flow cone filter captures dirt and debris, maintaining optimal engine efficiency. To safeguard your engine from taking in hot air, the kit includes a powder-coated steel heat shield that encloses the filter and utilizes the factory air duct to directly draw in cool air from the air scoop. Installation is a breeze, requiring only basic hand tools and no additional modifications or tuning. The plug-and-play design allows for a seamless integration into your vehicle, maximizing performance gains with minimal effort. Enjoy the thrill of greater power and a more aggressive induction sound with HPS Performance.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.