Air Intake Kit with Heat Shield, Blue,
- Mfr # 827-698BL
- Zoro # G422939824
product price:Â
$
430.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 827-698BL
- Zoro #
- G422939824
- UPC #
- 648044900643
- Country of Origin
- China
Details
- Item
- Air Intake Kit
- Material
- Aluminum
- Color
- Blue
Description
HPS Performance Air Intake Kits are designed with style and performance in mind. This HPS Performance Air Intake Kit replaces the factory intake and air filter housing with a 3 in custom mandrel-bent aluminum tube and heavy duty powder coated heat shield designed to maximize the performance of this vehicle. It includes a reusable high-flow cotton air filter to provide maximum airflow to increase the engine's output by up to 10.8 horsepower and 11.4 lb-ft. of torque for power you can feel through improved throttle response and acceleration. HPS Performance Air Intake Kits are designed and tested using the latest technology to ensure the best performance and fitment. Unleash a more powerful driving experience while maintaining the comfort and functionalities of the luxury vehicle with this HPS kit.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.