Shop HPS PERFORMANCE
See all product information
Create Account
Air Intake Kit with Heat Shield, Blue,
- Mfr # 827-712BL
- Zoro # G122941165
product price:Â
$
402.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 827-712BL
- Zoro #
- G122941165
- UPC #
- 648044913681
- Country of Origin
- China
- Color
- Blue
- Item
- Air Intake Kit
- Material
- Aluminum
Description
This HPS Performance Air Intake Kit is the essential upgrade to help tap into your vehicle's full potential. Featuring a 3.25 in mandrel-bent aluminum tube, powder coated heat shield, stainless steel clamps, and high temperature resistant reinforced silicone hoses, this kit is built to last. The powder coated steel heat shield helps keep out radiant heat from the engine in order to mainta in lower intake air temperatures. The included washable and reusable high-flow HPS Performance Air Filter allows more air flow to feed your engine while effectively keeping out dirt and fine particles. With dyno proven gains of 12 horsepower and 15 lb-ft. of torque, you'll experience a new level of acceleration and throttle response to add more excitement behind the wheel. HPS Performance Air Intake Kits are designed for an easy installation as they bolt-on using simple hand tools and do not require any additional modifications.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.