Air Intake Kit with Heat Shield, Polished,
- Mfr # 827-737P
- Zoro # G322940579
product price:Â
$
368.99
/ea
Free Shipping & Returns
Key Features
Color
Polished
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 827-737P
- Zoro #
- G322940579
- UPC #
- 648044913339
- Country of Origin
- China
Details
- Color
- Polished
- Item
- Air Intake Kit
- Material
- Aluminum
Description
Designed with performance in mind, this HPS Performance Air Intake Kit replaces your restrictive stock intake tubing and air cleaner with a custom made 2.75 in mandrel-bent aluminum intake tube. A reusable high-flow cotton air filter is incorporated in the design to deliver maximum power gains. The specially designed heat shield prevents radiant heat from entering the engine while at the same time allowing the enhanced induction sound to be heard upon acceleration. HPS air intake kits feature high performance hardware such as durable HPS 3-ply silicone couplers and stainless steel T-bolt clamps that are engineered to perform under toughest driving conditions. Experience faster 0-60 times with dyno proven gains of up to 8.6 horsepower and 7.3 lb-ft of torque.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.